Beli cylinder ckd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Mulai

    Rp909.900

    Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  2. CKD Cellex (Selex) Cylinder
    Mulai

    Rp2.199.900

    CKD Cellex (Selex) Cylinder
    atribut:
    • Screw Type: Rc screw
    • Cushion: With cushion on both sides
    • Mounting support Method: Basic form
  3. CKD Guided Cylinder Slide Bearing STG-M-20-125
    Mulai

    Rp7.499.900

    CKD Guided Cylinder Slide Bearing STG-M-20-125
    Deskripsi:
    Dimension MM (mm)=10; Dimension C (mm)=10.5; Dimension JJ (mm)=M6 depth 12; Dimension O (mm)=50 or less: 0, more than 50 and 200 or less: 25; Dimension D (mm)=24.5; Dimension WW (mm)=72; Dimension W (mm)=28; Dimension A (mm)=53; Dimension KA (mm)=5.2 penetration; Dimension S (mm)=25; Dimension H (mm)=30; Dimension KC (mm)=9.5 Counterbore depth 5.5; Dimension V (mm)=24; Dimension XB (mm)=3.5; Dimension HD (mm)=8.5; Dimension DD (mm)=8.5; Dimension N (mm)=18; Dimension RD (mm)=9.5; Dimension NN (mm)=M5 penetration; Dimension Y (mm)=10; Dimension K (mm)=54; Dimension F (mm)=36; Dimension X (mm)=16 -2 ; Dimension P (mm)=30 or less: 24, 30 or more 100 or less: 44, 100 or more 200 or less: 120; Dimension PP (mm)=17; Dimension HH (mm)=M5 depth 13; Dimension EE (mm)=Rc1 / 8; Dimension B (mm)=37; Dimension AA (mm)=50 or less: 53, more than 50 and 200 or less: 78; Dimension I (mm)=81; Dimension Q (mm)=12; Dimension G (mm)=83; Dimension PA (mm)=30 or less: 29, 30 or more and 100 or less: 39, 100 or more and 200 or less: 77; Dimension R (mm)=11; Dimension XA (mm)=3; Dimension U (mm)=70
    atribut:
    • Operation Method: Backward movement
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Stroke (mm): 125
    • Operating Piston Speed (mm/s): 50 to 500
    • Allowable Energy Absorption (J): 0.157
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Bearing Type: Slide bearing
    • Connection aperture: Rc1/8
    • Cushion: With rubber cushion
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Maximum Working Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.15
    • Screw Type: Rc screw
    • Stroke length tolerance: +2.0 mm
    • Tube Inner Diameter (mm): 20
    • Working Fluid: Compressed air
  4. Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 100
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/2
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  5. SMC ISO Air Cylinder C85 (Silinder Pneumatik)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp359.900

  6. SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik)
    Mulai

    Rp1.899.900

    SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik)
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Rod End Bracket: None
    • Dual Stroke Mark: Without Two Stroke Mark
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 40
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  7. CKD Super Micro Cylinder SCM Basic Single Rod Base SCM-CA-50D Stroke 300
    Mulai

    Rp4.099.900

    CKD Super Micro Cylinder SCM Basic Single Rod Base SCM-CA-50D Stroke 300
    Deskripsi:
    Dimension CA (mm)=192.5; Dimension CM (mm)=60; Dimension EE=Rc1 / 4; Dimension GD (mm)=9; Dimension CP (mm)=50; Dimension T (mm)=11; Dimension CD (mm)=16; Dimension DA=M8; Dimension CE (mm)=20; Dimension LL (mm)=90; Dimension CO (mm)=79; Dimension GH (mm)=22; Dimension CH (mm)=36; Dimension GC (mm)=7; Dimension RD (mm)=11; Dimension Q (mm)=29; Dimension MM (mm)=20; Dimension SD (mm)=32; Dimension CJ (mm)=137.5; Dimension P=(22 degree) (theta); Dimension C (mm)=32; Dimension KK=M18 x 1.5; Dimension A (mm)=35; Dimension D (mm)=58; Dimension WF (mm)=23; Dimension QA (mm)=15; Dimension QB (mm)=12; Dimension CV (mm)=9; Dimension CN (mm)=79.6; Dimension CR (mm)=72.4; Dimension CG (mm)=64; Dimension CS (mm)=36; Dimension CT (mm)=6; Dimension CI (mm)=19; Dimension CW (mm)=20; Dimension GR (mm)=25; Dimension P2 (mm)=37.4; Dimension CQ (mm)=86; Dimension HD (mm)=13; Dimension B (mm)=27; Dimension CK (mm)=204.5; Dimension P1 (mm)=35.7; Dimension J (mm)=30
  8. PAMY Solenoid Valve 4V Type (Katup Solenoid)
    Mulai

    Rp149.900

    PAMY Solenoid Valve 4V Type (Katup Solenoid)
    atribut:
    • Electric Control Mode: Single Coil Double Positions
    • Pressure Range (MPa): 0.15-0.8
    • Type: 5/2 Way
  9. Moon Lion Skrup Roofing "L" / Baut Baja Ringan Putih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Moon Lion Skrup Roofing "L" / Baut Baja Ringan Putih
    atribut:
    • Material: Steel
    • Coating: Galvanis
  10. BANDO Bancoran Round Belt
    Mulai

    Rp79.900

    BANDO Bancoran Round Belt
    Deskripsi:
    Bando memiliki range produk Bancoran Round Belt yang lengkap dengan panjang 100-460mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Type: Round belt
    • Material: Polyurethane
  11. OMRON Control Relay G2R-1-SN DC24S BY OMB
    Mulai

    Rp88.900

    OMRON Control Relay G2R-1-SN DC24S BY OMB
    atribut:
    • Family Type: G2RNS
    • Product Code: G2RN8781H
  12. CKD Tight Cylinder
    Mulai

    Rp769.900

    CKD Tight Cylinder
    atribut:
    • Cylinder Inner Diameter (phi mm): 20
    • Mounting support Method: Basic form
  13. PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    Mulai

    Rp169.900

    PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    atribut:
    • Working Fluid: Air Water Gas Oil
    • Action Type: Direct Current Type
    • Type: Normal Closed
    • Body Material: Brass
    • Maximum Working Pressure (kgf/cm³): 10-10.5
    • Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
    • Operating Voltage Range (%): ±10
    • Working Temperature (°C): 5-80
Daftar Harga cylinder ckd Terbaru October 2026
Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)Rp909.900
CKD Cellex (Selex) CylinderRp2.199.900
CKD Guided Cylinder Slide Bearing STG-M-20-125Rp7.499.900
CKD Compact Cylinder SSD Series (Silinder Pneumatik Kompak)Rp549.900
Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)Rp1.799.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900
CKD Compact Cylinder SSD2 Series (Silinder Pneumatik / Silinder Kompak)Rp509.900
SMC ISO Air Cylinder C85 (Silinder Pneumatik)Rp359.900
SMC Air Cylinder (CA2) 40mm (Silinder Pneumatik)Rp1.899.900
CKD Super Micro Cylinder SCM Basic Single Rod Base SCM-CA-50D Stroke 300Rp4.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)